Beli Vane pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daikin Vane Pump (Pompa Vane)Deskripsi:-Low noise: A broad intake for a lower intake resistance and lower noise.-High efficiency: With the cushion plate method, the side clearance is always constant.
- NACHI Pompa Vane Singleatribut:
- Mounting Method: Mounting flange type
- Discharge Rate: 0.008 no loadL/min
- Revolution: Min 800 - Max 1800min-1(r.p.m)
- Pump Capacity: 8.3cm3/rev
- Maximum allowable Pressure: 14143Mpa(kfg/cm2(
- NACHI Pompa Vane Doubleatribut:
- Mounting Method: Mounting flange type
- Revolution: Min 800 - Max 1800min-1(r.p.m)
- Maximum allowable Pressure: Head side: 14 143. Shaft side: 14 143Mpa(kfg/cm2(
- NACHI IP Pump Seri IPH Gear Pump Internal Bertekanan Tinggi (Pompa Gir)atribut:
- Mounting Method: Mounting flange type clockwise rotation
- Maximum Working Pressure: 30306MPa (kgf/cm2)
- Dimension LA: 241.5mm
- LB Dimensions: 111.5mm
- Dimension D (mm): 32Φ
- Pump Capacity: 81.3cm3/rev
- Rated Pressure: 25(255(MPa
- Revolution: Minimum 300. Highest 2000min-1(r.p.m)
- NACHI Pompa Vane Doubleatribut:
- Mounting Method: Mounting foot shape
- Revolution: Min 800 - Max 1800min-1(r.p.m)
- Maximum allowable Pressure: Head side: 14 143. Shaft side: 14 143Mpa(kfg/cm2(
- Discharge Rate: Head side: 20/1800 no load. Shaft side: 20/1800L/min
- Pressure Adjustment Range: Head side: 3 to 5 30.6 to 51. Shaft side: 3 to 5MPa (kgf/cm2)
- Daikin Hydraulic Power Units Vane PumpDeskripsi:-Compact and lightweight with straight vane structure.atribut:
- Working Pressure (The lowest): 0.7MPa
- Acceptable Rotating Speed: 600 to 1800min-1
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)atribut:
- Mounting Method: Mounting flange type
- Revolution: Min 500 - Highest 2000min-1(r.p.m)
- Maximum allowable Pressure: 25255Mpa(kfg/cm2(
- Variable control mechanism: Pressure compensation type manual type
- Riken Kiki Hydraulic Pumpatribut:
- Maximum Low Usage Pressure (MPa): 2
- Maximum High Usage Pressure (MPa): 70
- Discharge Port Diameter (Rc): 3/8
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- Konno Eagle Hand PumpDeskripsi:These are hand pumps to drive EAGLEs various Remote Toe-Lift Jacks.- Optimized for Remote Toe-Lift Jacks and Short Cylinder Jack. - Have double cylinder discharge mechanism (automatic switching between high pressure and low pressure), so it make jack stroke widened when their pressure are low. It makes shorten the work time. - 2V series Double Pumps enable a synchronized operation of two jacks by equipping its branch with the automatic adjustment valve. - These hand pumps can be used for other suppliers jacks.atribut:
- Usable Oil Capacity: 800cc
- Pressure Rating 1 Stage: 70MPa
- Pressure Rating 2 Stage: 1.4MPa
- Oil Volume Per Stroke 1 Stage: 2cc
- Oil Volume Per Stroke 2 Stage: 12.9cc
- Daikin Air Conditioner Split Single (AC / Pendingin Udara)atribut:
- Pipe Size (inch): 1/4 (cair), 5/8 (gas)
- SNI License: Yes
- SNI Number: PCS 01574.01
Daftar Harga Vane pump Terbaru October 2026
| Daikin Vane Pump (Pompa Vane) | Rp959.900 |
| NACHI Pompa Vane Single | Rp12.999.900 |
| NACHI High Pressure Variable Displacement Vane Pump (Vdc Series) Single Type | Rp33.999.900 |
| NACHI Pompa Vane Double | Rp23.999.900 |
| NACHI IP Pump Seri IPH Gear Pump Internal Bertekanan Tinggi (Pompa Gir) | Rp80.999.900 |
| NACHI Pompa Vane Double | Rp24.999.900 |
| Daikin Hydraulic Power Units Vane Pump | Rp20.999.900 |
| SUN RUN Silinder Hidrolik | Rp2.999.900 |
| NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir) | Rp16.999.900 |
| Riken Kiki Hydraulic Pump | Rp8.599.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102854536-1.jpg)

%20Single%20Type/P102909687-1.jpg)

/P102411580-1.jpg)



/P102411377-1.jpg)

%20Double%20Pump/P102909669-1.jpg)
/P103055293-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)